This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Brilliance® Brushed Nickel

Peerless®

Precept™ Single Handle Centerset Bathroom Sink Faucet in Brilliance® Brushed Nickel

  • Fast #
  • Part #PP191102LFBN
  • Item #7006030
  • Manufacturer Part #P191102LF-BN
4.3 out of 5 Customer Rating
Brand image
Peerless®

Precept™ Single Handle Centerset Bathroom Sink Faucet in Brilliance® Brushed Nickel

  • Fast #
  • Part #PP191102LFBN
  • Item #7006030
  • Manufacturer Part #P191102LF-BN
4.3 out of 5 Customer Rating

X Points

Color Finish Name: Brilliance Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 189
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Commercial, Residential
BAA Compliant:
No
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Precept™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brilliance Brushed Nickel
Deck Plate Included:
Yes
Depth:
6-11/25
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
7-15/16
Faucet Material:
Brass
Flow Rate:
1.2 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
7-47/50
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-9/16
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Spout Height:
7-47/50
Spout Reach:
3-47/50
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
034449799621
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
5-15/16