This product requires certification to purchase.

Single Handle Deck Mount Faucet in Stainless

Peerless®

Precept™ Single Handle Deck Mount Faucet in Stainless

  • Fast #
  • Part #PP7948LFSS
  • Item #9328166
  • Manufacturer Part #P7948LF-SS
5 out of 5 Customer Rating
Brand image
Peerless®

Precept™ Single Handle Deck Mount Faucet in Stainless

  • Fast #
  • Part #PP7948LFSS
  • Item #9328166
  • Manufacturer Part #P7948LF-SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 75
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Fits 1 or 3-hole installations with optional 10-3/8 in deck plate (sold separately)
  • Optional escutcheon RP101510SS available for purchase separately
  • Coordinating soap dispenser RP70249SS available for purchase separately
  • 3-function, pull-down sprayer with POWERinse™ for extra blast of cleaning power
  • Dual integral check valves in sprayer
  • Ceramic cartridge
  • Red/blue indicator markings
  • ADA compliant
  • High-arc pull-down swivels 360° for task management in the kitchen
Product Information
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Dimensions & Measurements
Faucet Connection Size
3/8 in
Faucet Height
20-15/16 in
Flow Rate
1.5 gpm
Spout Height
7-1/4 in
Spout Reach
8 in
Spout Swivel
360°
Included Components
Deck Plate Included
No
Characteristics & Features
Collection
Precept™
Color Finish Category
Stainless Steel
Color Finish Name
Stainless
Faucet Material
Metal
Faucet Mount
Deck Mount
Handle Material
Metal
Handle Type
Lever
Institutional Faucet Type
Service
Number of Handles
Single Handle
Number of Holes
1 Hole
Spout Type
High Arc
Warranty & Product Information
ADA Compliant
Yes
ANSI
ANSI A117.1
ASME
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Lead Law Compliance Level
Lead Free and Lead Leaching Compliant
Lead Law Compliant
Yes
UPC
034449974912