Single Handle Diverter Valve Trim in Chrome
Precept™ Single Handle Diverter Valve Trim in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 468-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Trim kit only, must purchase rough-in R11000 separately
- Three function diverter with 2 individual positions and 1 shared position
- Extends 2-5/8 in. from the wall
- Diverts the flow of water from one application to another
- Can use two applications at the same time
- ADA compliant metal lever handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Precept™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 4-1/2 in
- Escutcheon Height:
- 4-1/2 in
- Escutcheon Width:
- 4-1/2 in
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-63/100 in
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Trim Only:
- Yes
- Tub Spout Type:
- Diverter
- UPC:
- 034449979733
- Valve Trim Type:
- Transfer & Diverter