This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

Peerless®

Precept™ Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PP1547LFBN
  • Item #9328118
  • Manufacturer Part #P1547LF-BN
5 out of 5 Customer Rating
Brand image
Peerless®

Precept™ Single Handle Monoblock Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PP1547LFBN
  • Item #9328118
  • Manufacturer Part #P1547LF-BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 180
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits 1 or 3-hole installations with included optional deck plate
  • Includes 6 in. optional deck plate
  • Includes matching finish push pop-up drain assembly
  • Ceramic cartridge
  • Red/blue indicator markings
  • Polymer braided flexible supply hose with 3/8 in. compression fitting - 29-7/8 in. (759 mm) long
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
Application:
Residential
Bathroom Faucet Type:
Monoblock
Cartridge Type:
Ceramic Disc
Collection:
Precept™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Deck Plate Included:
Yes
Depth:
7-1/4 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
6 in
Faucet Material:
Metal
Faucet Mount:
Deck Mount
Flow Rate:
1.0 gpm
Handle Included:
Yes
Handle Material:
Metal
Handle Type:
Lever
Height:
5-97/100 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/16 in
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Spout Height:
6 in
Spout Reach:
4-3/4 in
Spout Type:
Fixed
Supply Lines Included:
Yes
Trim Only:
No
UPC:
034449975032
WaterSense Labeled:
Yes