Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)
Precept™ Single Handle Multi Function Shower Faucet in Matte Black (Trim Only)
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 162-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- ADA compliant
- 1.5 gpm flow rate
- Back-to-back installation capability
- Temperature only controlled with handle
- Must order Delta® MultiChoice® Universal valve rough (R10000) separately to complete the unit
- Includes Delta® 13-Series pressure-balance cartridge
- Fits Delta® MultiChoice® Universal valve rough only
- Maintains a balanced pressure of hot and cold water even when water is turned on or off elsewhere in the home
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Soft rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Precept™
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Escutcheon Height:
- 6-1/2 in
- Escutcheon Width:
- 6-1/2 in
- Faucet Mount:
- Wall Mount
- Handle Material:
- Metal
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Multi
- Spray Type:
- Focus Spray, Full Body, Full Spray w/Focus, Full Spray w/ Massage, Massaging Spray, Pause
- Trim Only:
- Yes
- UPC:
- 034449924207
- Valve Trim Type:
- Pressure Balancing