This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Matte Black

Peerless®

Precept Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #PP7946LFBL
  • Item #9798491
  • Manufacturer Part #P7946LF-BL
5 out of 5 Customer Rating
Brand image
Peerless®

Precept Single Handle Pull Down Kitchen Faucet in Matte Black

  • Fast #
  • Part #PP7946LFBL
  • Item #9798491
  • Manufacturer Part #P7946LF-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • 2-function, pull-down sprayer
  • High-arc spout swivels 360° for task management in the kitchen
  • Fits 1- or 3-hole 8-inch installations
  • Optional deck plate included
  • Coordinating soap dispenser available for purchase separately
  • Flexible supply lines with 3/8-inch compression connections included
  • Ceramic cartridges
  • Dual integral check valves in sprayer
  • Red/blue indicator markings
  • ADA compliant
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Precept
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Deck Plate Included:
Yes
Faucet Connection Size:
9/16 in
Faucet Height:
15-1/2
Faucet Material:
Zinc
Faucet Mount:
Deck Mount
Faucet Valve Type:
Ceramic Disc
Flow Rate:
1.5 gpm
Handle Included:
Yes
Handle Material:
Stainless Steel
Handle Type:
Lever
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
2-11/16
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Origin:
Global
Side Spray:
No
Spout Height:
8
Spout Reach:
8
Spout Swivel:
360°
Spout Type:
High Arc, Swivel
Supply Lines Included:
Yes
UPC:
195205035268