Single Handle Pull Down Kitchen Faucet in Stainless
Precept™ Single Handle Pull Down Kitchen Faucet in Stainless
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Optional escutcheon RP101510SS available for purchase separately
- Coordinating soap dispenser RP70249SS available for purchase separately
- Fits 1 or 3-hole installations with optional 10-3/8 in. deck plate (sold separately)
- ADA Compliant
- Ceramic cartridge
- Red/blue indicator markings
- Dual integral check valves in sprayer
- 3-function, pull-down sprayer with POWERinse™ for extra blast of cleaning power
- Multiflow
- High-arc pull-down swivels 360° for task management in the kitchen
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Residential
- CSA Certified:
- CSA B125.1
- Collection:
- Precept™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless
- Deck Plate Included:
- No
- Depth:
- 10-1/2 in
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 15-1/4 in
- Faucet Material:
- Metal
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.0 gpm
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-1/8 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Global
- Side Spray:
- No
- Spout Height:
- 8-3/16 in
- Spout Reach:
- 8 in
- Spout Swivel:
- 360°
- Spout Type:
- Swivel
- Supply Lines Included:
- Yes
- Weight:
- 5.585 lb