This product requires certification to purchase.

One Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

Peerless®

Precept™ One Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #PPTT188792BN
  • Item #7006000
  • Manufacturer Part #PTT188792-BN
5 out of 5 Customer Rating
Brand image
Peerless®

Precept™ One Handle Single Function Bathtub & Shower Faucet in Brushed Nickel (Trim Only)

  • Fast #
  • Part #PPTT188792BN
  • Item #7006000
  • Manufacturer Part #PTT188792-BN
5 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 144
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Available Nearby
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Trim kit only
  • Must purchase MultiChoice rough-in separately
  • Recommended rough-in: R10000-UNBX
  • Spray settings include: Full Body spray
  • Full body spray provides a steady, full-coverage spray perfect for every shower need, from rinsing shampoo from hair to relaxing tired muscles
  • Requires minimum 1-1/2 in. wall cavity
  • Pressure balanced bath mixing valve
  • Back-to-back installation capability
  • Temperature only controlled by handle
  • Includes 5-13/16 in. long pull-up diverter tub spout
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Precept™
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Depth:
2-19/100
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
6
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
CALIFORNIA PROP 65 WARNING This product contains one or more chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands after installing or handling the product.
Showerhead Flow Rate:
1.75
Showerhead Function:
Single
Spout Type:
Slip On
Spray Type:
Full
Trim Only:
Yes
Tub Spout Reach:
5-13/16
Tub Spout Type:
Diverter
UPC:
034449807517
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes