Single Handle Transfer & Diverter Valve Trim in Brushed Nickel
Precept™ Single Handle Transfer & Diverter Valve Trim in Brushed Nickel
Package Quantity Info:
Each: 1 Case: 3 Pallet: 468-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Trim kit only, must purchase rough-in R11000 separately
- Three-function diverter with two individual positions and one shared position
- Extends 2-5/8 in from the wall
- Diverts the flow of water from one application to another
- Can use two applications at the same time
- ADA compliant metal lever handle
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Precept™
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Depth:
- 2-5/8
- Diameter:
- 4-1/2
- Escutcheon Height:
- 4-1/2
- Escutcheon Width:
- 4-1/2
- Faucet Mount:
- Wall Mount
- Handle Included:
- Yes
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 2-63/100
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Trim Only:
- Yes
- Type:
- PPTT14347BN
- UPC:
- 034449979740
- Valve Trim Type:
- Transfer & Diverter