Single Robe Hook in Chrome
Precept™ Single Robe Hook in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1800-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Perfectly coordinates with the Precept® bath collection
- Extends 2-7/16 in from wall
- Wood blocking is preferable behind all wall surfaces
- If wood blocking is not available, the following fasteners are suggested - tile/masonry plastic or lead anchors plaster/drywall-toggle bolts
- Peerless products are backed by our lifetime limited warranty
- Mounting hardware included
Specifications
- ADA Compliant:
- No
- Base Plate Height:
- 2 in
- Collection:
- Precept™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 2-7/16 in
- Height:
- 2 in
- Installation Type:
- Wall Mount
- Material:
- Stainless Steel
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 2-7/16 in
- Type:
- PPA447
- UPC:
- 195205076599
- Width:
- 2 in