This product requires certification to purchase.

Two Handle Multi Function Shower System in Chrome

Peerless®

Precept® Two Handle Multi Function Shower System in Chrome

  • Fast #
  • Part #PPTT24447
  • Item #10110572
  • Manufacturer Part #PTT24447
5 out of 5 Customer Rating
Brand image
Peerless®

Precept® Two Handle Multi Function Shower System in Chrome

  • Fast #
  • Part #PPTT24447
  • Item #10110572
  • Manufacturer Part #PTT24447
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 63
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Six-function showerhead and hand shower with full body spray, massage spray, full spray with massage spray, focus spray, full spray with focus spray and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Maintains a balanced pressure of hot and cold water even when water is turned on or off elsewhere in the home
  • Fits Delta® MultiChoice® universal valve rough only
  • Must order Delta® MultiChoice® universal valve rough (R10000) separately
  • Three-function diverter trim offers two individual positions and one shared position
  • Must order Delta® diverter rough (R11000) separately to complete the unit
  • 24 in grab bar with ADA adjustable slide
  • ADA push-button 5 in tub spout
  • ADA Push button 5-inch tub spout
Product Information
  • Requires Certification
  • ADA Compliant

  • Green

Dimensions & Measurements
Depth
7-19/50 in
Faucet Connection Size
1/2 in
Hand Shower Diameter
4-9/16 in
Hand Shower Flow Rate
1.5 gpm
Height
26-3/4 in
Hose Length
72 in
Shower Arm Reach
5-3/4 in
Showerhead Flow Rate
1.5 gpm
Slide Bar Height
24 in
Characteristics & Features
Collection
Precept®
Color Finish Category
Chromes
Color Finish Name
Chrome
Faucet Connection
NPT
Handle Type
Lever
Number of Handles
Two Handle
Proposition 65
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function
Multi
Spray Type
Full, Massage, Pause
Warranty & Product Information
ADA Compliant
Yes
ASME
ASME A112.18.1, ASME A112.1016
ASSE Standards
ASSE 1016
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1, CSA B125.16
Type
PPTT24447
WaterSense Labeled
Yes
UPC
195205079538