Two Handle Multi Function Shower System in Matte Black
Precept® Two Handle Multi Function Shower System in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 63-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Six-function showerhead and hand shower with full body spray, massage spray, full spray with massage spray, focus spray, full spray with focus spray and pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Maintains a balanced pressure of hot and cold water even when water is turned on or off elsewhere in the home
- Fits Delta® MultiChoice® universal valve rough only
- Must order Delta® MultiChoice® universal valve rough (R10000) separately
- Three-function diverter trim offers two individual positions and one shared position
- Must order Delta® diverter rough (R11000) separately to complete the unit
- 24 in grab bar with ADA adjustable slide
- ADA push-button 5 in tub spout
- ADA Push button 5-inch tub spout
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1, ASME A112.1016
- ASSE Standards:
- ASSE 1016
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.16
- Collection:
- Precept®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 7-19/50 in
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Hand Shower Diameter:
- 4-9/16 in
- Hand Shower Flow Rate:
- 1.5 gpm
- Handle Type:
- Lever
- Height:
- 26-3/4 in
- Hose Length:
- 72 in
- Number of Handles:
- Single Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Shower Arm Reach:
- 5-3/4 in
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Multi
- Slide Bar Height:
- 24 in
- Spray Type:
- Full, Massage, Pause
- UPC:
- 195205079545
- WaterSense Labeled:
- Yes