Two Handle Shower System in Brushed Nickel
Precept® Two Handle Shower System in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 63-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Six-function showerhead and hand shower with full body spray, massage spray, full spray with massage spray, focus spray, full spray with focus spray and pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Maintains a balanced pressure of hot and cold water even when water is turned on or off elsewhere in the home
- Fits Delta® MultiChoice® universal valve rough only
- Includes Delta® 13 Series pressure balance cartridge
- Must order Delta® MultiChoice® universal valve rough (R10000) separately
- Three-function diverter trim offers two individual positions and one shared position
- Must order Delta® diverter rough (R11000) separately to complete the unit
- 24 in grab bar with ADA adjustable slide
- ADA compliant hand shower and hose when installed per accessibility guidelines of the act
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.18.1
- CEC Compliant:
- For Sale in CA
- Collection:
- Precept®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Escutcheon Height:
- 6-1/2
- Escutcheon Width:
- 6-1/2
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 1/2 in
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Shower Arm Reach:
- 5-3/4
- Showerhead Flow Rate:
- 1.5
- Showerhead Function:
- Multi
- Spray Type:
- Full, Massage, Pause
- Trim Only:
- Yes
- Type:
- PPTT24247BN
- UPC:
- 195205079521