Pressure Balance Cartridge
Pressure Balance Cartridge
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 4800-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Single-function pressure balance cartridge
- For use with peerless tub and shower faucets
- Replaceable without going behind the wall
- Sold individually
- Genuine Peerless repair part
Documents
Specifications
- Application:
- Tub and Shower Faucet
- Cartridge Type:
- Pressure Balance
- Faucet Part Type:
- Cartridge
- Height:
- 3-1/4 in
- Material:
- Brass
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- UPC:
- 195205071037