Repair Kit in White
Repair Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1518-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Hoses
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Faucet Part Type:
- Repair Kit
- Lead Law Compliance Level:
- Compliant Not Certified
- UPC:
- 034449531924