Rubber Bushing and O-Ring in Chrome
Rubber Bushing and O-Ring in Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 9680-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Part Type:
- Bushing
- Material:
- Rubber
- UPC:
- 034449554879