399 MBH 320000 BTU/h Gas Boiler Natural Draft Vent
Series GM™ 399 MBH 320000 BTU/h Gas Boiler Natural Draft Vent
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Packaged boiler for semi-commercial hot water heating systems
- Gas-fired boiler for Natural or LP gas
- Cast iron sections - Factory tested and assembled with steel push nipples
- Natural draft chimney venting
- Deluxe powder coated steel jacket - Reduces boiler heat loss
- Safety controls including flame rollout shut-off switch and vent safety switch
Specifications
- ASME:
- ASME H
- Application:
- Commercial, Residential
- BTU:
- 399000
- BTU Heat Rating:
- 320000 Btu/h
- Boiler Type:
- Gas Boiler
- Collection:
- Series GM™
- Conversion Kit Included:
- Yes
- Depth:
- 25-3/4
- Fuel Type:
- Natural Gas, Propane
- Height:
- 35-1/4
- Ignition System:
- Spark Ignition
- Input (MBH):
- 399 MBH
- Material:
- Cast Iron
- Phase:
- Single Phase
- Return Pipe Connection:
- 1-1/2
- Supply Pipe Connection Size:
- 1-1/2
- Vent Type:
- Natural Draft Vent
- Volts:
- 120V
- Width:
- 29-3/4