Single Function Showerhead in Matte Black
Single Function Showerhead in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime buildup from the spray face of your shower head with the touch of a finger
- Installs in minutes
- Spray setting: Full Body spray
- Metal ball connector for durability
- Ball swivel angle is 36 degrees (18 degrees per side)
- Standard 1/2-inch pipe fitting
- WaterSense® labeled showers use at least 20% less water than the industry standard without compromising performance
- Peerless showers are backed by our Lifetime Limited Warranty
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-3/50
- Diameter:
- 7-7/8
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Shower Arm Mount
- Height:
- 7-22/25
- Shape:
- Round
- Showerhead Function:
- Single
- Type:
- P76167BL
- UPC:
- 195205054801
- WaterSense Labeled:
- Yes