This product requires certification to purchase.

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

Peerless®

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PP131LF
  • Item #4221600
  • Manufacturer Part #P131LF
3.2 out of 5 Customer Rating
Brand image
Peerless®

Single Handle Centerset Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PP131LF
  • Item #4221600
  • Manufacturer Part #P131LF
3.2 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 144
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Water Sense certification promotes water conservation
  • Drain assembly sold separately
  • Meets standards set by Americans with Disabilities Act (ADA)
  • 3-hole 4 in installation
  • Standard spout
  • Assembled dimensions: 6-3/32 in H x 5-3/4 in D x 6-15/32 in W
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
Bathroom Faucet Type:
Centerset
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
5-3/4 in
Drain Included:
No
Faucet Center Size:
8 in
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Flow Rate:
1.0 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
6-9/100 in
IAPMO Listed:
No
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
3 Hole
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Spout Height:
6-9/100 in
Spout Reach:
3-91/100 in
Spout Type:
Fixed
Trim Only:
No
UPC:
034449652322
WaterSense Labeled:
Yes
Width:
6-15/32 in