Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
Single Handle Centerset Bathroom Sink Faucet in Polished Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Water Sense certification promotes water conservation
- Includes metal grid strainer
- Meets standards set by Americans with Disabilities Act (ADA)
- 3-hole 4 in installation
- Standard spout
- Assembled dimensions: 6-3/32 in H x 5-27/32 in D x 6-15/32 in W
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Application:
- Residential, Commercial
- Bathroom Faucet Type:
- Centerset
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1, CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Depth:
- 5-21/25
- Drain Included:
- Yes
- Faucet Center Size:
- 4 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Zinc
- Flow Rate:
- 1.0 gpm
- GSA Approved:
- No
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Height:
- 6-9/100
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 3 Hole
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Spout Height:
- 6-9/100
- Spout Reach:
- 3-91/100
- Spout Type:
- Fixed
- Trim Only:
- No
- UPC:
- 034449652377
- WaterSense Labeled:
- Yes
- Width:
- 6-15/32