Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Single Handle Monoblock Bathroom Sink Faucet in Polished Chrome
Frequently Purchased Together
Product Details
Product Details
- Fits 1 or 3-hole installations with included optional deck plate
- Includes 6 in. optional deck plate
- Includes matching finish metal push pop-up drain assembly
- Ceramic cartridge
- Red/Blue indicator markings
- Polymer braided flexible supply hose with 3/8 in. compression fitting - 29-7/8 in. (759 mm) long
- ADA Compliant
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.18.2
- Bathroom Faucet Type:
- Monoblock
- CSA Certified:
- CSA B125.1, CSA B125.2
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Depth:
- 7-1/4 in
- Drain Included:
- Yes
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5-1/2 in
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 1.0 gpm
- Handle Material:
- Metal
- Handle Type:
- Lever
- Height:
- 5-97/100 in
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/16 in
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Spout Reach:
- 4-3/4 in
- Supply Lines Included:
- Yes
- WaterSense Labeled:
- Yes