Single Handle Pull Down Kitchen Faucet in Matte Black
Single Handle Pull Down Kitchen Faucet in Matte Black
Package Quantity Info:
Each: 1 Case: 3 Pallet: 75-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- 3-function, pull-down sprayer with POWERinse™ Technology for extra blast of cleaning power
- High-arc, gooseneck design swivels 360 degrees for task management in the kitchen
- Fits 1, 2, 3 or 4-hole installations with optional soap dispenser and base plate (both sold separately)
- Optional matching finish soap dispenser (RP101946BL) available separately
- Optional 10-3/8 inch base plate (RP101510BL) available separately
- ADA compliant
- Flexible supply lines with 3/8-inch compression connections included
- Red/Blue temperature indicators
- Peerless kitchen faucets are backed by our Lifetime Limited Warranty
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Deck Plate Included:
- No
- Faucet Connection Size:
- 3/8 in
- Flow Rate:
- 1.5 gpm
- Handle Material:
- Zinc
- Handle Type:
- Lever
- Kitchen Faucet Type:
- Pull Down
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Number of Handles:
- Single Handle
- Side Spray:
- No
- Spout Height:
- 15-81/100
- Spout Reach:
- 8
- Spout Type:
- High Arc
- Supply Lines Included:
- Yes
- Type:
- PP7912LFBL
- UPC:
- 195205034278