This product requires certification to purchase.

Single Handle Pull Down Kitchen Faucet in Stainless Steel

Peerless®

Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #PP7912LFSS10
  • Item #9798494
  • Manufacturer Part #P7912LF-SS-1.0
5 out of 5 Customer Rating
Brand image
Peerless®

Single Handle Pull Down Kitchen Faucet in Stainless Steel

  • Fast #
  • Part #PP7912LFSS10
  • Item #9798494
  • Manufacturer Part #P7912LF-SS-1.0
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 75
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

CEC Compliant:
For Sale in CA
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Kitchen Faucet Type:
Pull Down
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Single Handle
UPC:
195205034308