Single Handle Single Function Bathtub & Shower Faucet in Brilliance Brushed Nickel Trim Only
Single Handle Single Function Bathtub & Shower Faucet in Brilliance Brushed Nickel Trim Only
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 3 Pallet: 162-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- ASSE Standards:
- ASSE 1016
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brilliance Brushed Nickel
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Lever
- IAPMO Listed:
- No
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product contains one or more chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands after installing or handling the product.
- Showerhead Flow Rate:
- 1.75 gpm
- Showerhead Function:
- Single
- Spout Type:
- Diverter
- Spray Type:
- Full
- Trim Only:
- Yes
- UPC:
- 034449666237
- WaterSense Labeled:
- Yes