Stem Extender with Screw for P9830 Series Tub and Shower Valves
Stem Extender with Screw for P9830 Series Tub and Shower Valves
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4606-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Application:
- Residential
- Brand Model Compatibility:
- P9830 Series Tub and Shower Valves
- Faucet Part Type:
- Stem
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 034449096379
- WaterSense Labeled:
- No