Stem Unit Assembly Seat for B2410LF Two Handle Kitchen Faucet in White
Stem Unit Assembly Seat for B2410LF Two Handle Kitchen Faucet in White
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 12 Pallet: 2880-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Lead Law Compliant, Not Certified
Specifications
- Faucet Part Type:
- Stem
- Fits Brand:
- Peerless
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- UPC:
- 034449592291
- Width:
- 1/2 in