This product requires certification to purchase.

Towel Ring in Chrome

Peerless®

Towel Ring in Chrome

  • Fast #
  • Part #PPA347
  • Item #10110539
  • Manufacturer Part #PA347
5 out of 5 Customer Rating
Brand image
Peerless®

Towel Ring in Chrome

  • Fast #
  • Part #PPA347
  • Item #10110539
  • Manufacturer Part #PA347
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 240
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Perfectly coordinates with the Precept® bath collection
  • Extends 2-3/16 in from wall
  • Tile/masonry plastic or lead anchors plaster/drywall-toggle bolts recommend if wood blocking is not available
  • Peerless products are backed by our lifetime limited warranty
  • If wood blocking is not available, the following fasteners are suggested: Tile/Masonry-Plastic or lead Anchors Plaster/drywall-Toggle bolts
  • Mounting hardware included
  • Peerless products are backed by our Lifetime Limited Warranty
  • Requires Certification

Specifications

ADA Compliant:
No
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
2-3/16 in
Hardware Included:
Yes
Height:
7-5/16 in
Installation Type:
Wall Mount
Material:
Stainless Steel
Mount Type:
Wall
Projection:
2-3/16 in
Ring Type:
Closed
Shape:
Round
Type:
PPA347
UPC:
195205076568
Width:
6-3/4 in