Tub Spout and Adapter in Oil Rubbed Bronze
Tub Spout and Adapter in Oil Rubbed Bronze
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 1152-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Rubbed Bronze
- Faucet Part Type:
- Tub Spout
- Length:
- 5-17/50 in
- Spout Height:
- 2-11/32 in
- Spout Reach:
- 5-11/32 in
- UPC:
- 034449674980
- Width:
- 2-17/50 in