This product requires certification to purchase.

Tub Spout in Matte Black

Peerless®

Tub Spout in Matte Black

  • Fast #
  • Part #PRP82102BL
  • Item #8048542
  • Manufacturer Part #RP82102BL
4.8 out of 5 Customer Rating
Brand image
Peerless®

Tub Spout in Matte Black

  • Fast #
  • Part #PRP82102BL
  • Item #8048542
  • Manufacturer Part #RP82102BL
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 6 Pallet: 900
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification

Specifications

Application:
Residential
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Faucet Part Type:
Tub Spout
Height:
2-3/4
UPC:
034449940870
Width:
2-19/100