This product requires certification to purchase.

Two Handle Centerset Bar Faucet in Stainless Steel

Peerless®

Tunbridge™ Two Handle Centerset Bar Faucet in Stainless Steel

  • Fast #
  • Part #PP288LFSS
  • Item #4221605
  • Manufacturer Part #P288LF-SS
5 out of 5 Customer Rating
Brand image
Peerless®

Tunbridge™ Two Handle Centerset Bar Faucet in Stainless Steel

  • Fast #
  • Part #PP288LFSS
  • Item #4221605
  • Manufacturer Part #P288LF-SS
5 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 120
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • High arc, rotating spout for superior accessibility
  • Ergonomic blade handles offer easy control
  • 3-hole sink application
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Tunbridge™
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Deck Plate Included:
Yes
Faucet Connection:
NPSM
Faucet Connection Size:
1/2 in
Faucet Height:
11-5/16
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Type:
Centerset
Faucet Valve Type:
Washerless
Flow Rate:
1.5 gpm
Handle Type:
Lever
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Side Spray:
No
Spout Height:
11-31/100
Spout Reach:
5-3/100
Spout Type:
Swivel
UPC:
034449652278
WaterSense Labeled:
No