This product requires certification to purchase.

Wall Mount Pressure Balance Tub and Shower Trim with Single Lever Handle in Polished Chrome (Less Head)

Peerless®

Tunbridge™ Wall Mount Pressure Balance Tub and Shower Trim with Single Lever Handle in Polished Chrome (Less Head)

  • Fast #
  • Part #PPTT188773LHD
  • Item #7303131
  • Manufacturer Part #PTT188773-LHD
3.5 out of 5 Customer Rating
Brand image
Peerless®

Tunbridge™ Wall Mount Pressure Balance Tub and Shower Trim with Single Lever Handle in Polished Chrome (Less Head)

  • Fast #
  • Part #PPTT188773LHD
  • Item #7303131
  • Manufacturer Part #PTT188773-LHD
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 216
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Trim kit only
  • Must purchase MultiChoice rough-in separately
  • Recommended rough-in: R10000-UNBX
  • Showerhead sold separately
  • Any showerhead with a .5 in. fitting may be used
  • May also install a showerarm-mount handheld showerhead
  • Pressure balanced bath mixing valve
  • Back-to-back installation capability
  • Temperature only controlled by handle
  • Requires minimum 1-1/2 in. wall cavity
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential, Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Collection:
Tunbridge™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Depth:
2-11/25
Escutcheon Width:
7
Faucet Connection Size:
1/2 in
Faucet Mount:
Tub Mount
Flow Rate:
1.5 gpm
GSA Approved:
No
Handle Material:
Metal
Handle Type:
Lever
Height:
6
IAPMO Listed:
No
NSF Certified:
No
Number of Handles:
Single Handle
Proposition 65:
CALIFORNIA PROP 65 WARNING This product contains one or more chemicals including lead known to the State of California to cause cancer and birth defects or other reproductive harm. Wash hands after installing or handling the product.
Showerhead Flow Rate:
1.50
Spout Type:
Slip On, Pull Up
Trim Only:
No
Tub Spout Reach:
5-3/8
Tub Spout Type:
Diverter
UL Listed:
No
UPC:
034449842495
WaterSense Labeled:
Yes