This product requires certification to purchase.

Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

Peerless®

Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PP2530LFBN
  • Item #10765079
  • Manufacturer Part #P2530LF-BN
5 out of 5 Customer Rating
Brand image
Peerless®

Two Handle Centerset Bathroom Sink Faucet in Brushed Nickel

  • Fast #
  • Part #PP2530LFBN
  • Item #10765079
  • Manufacturer Part #P2530LF-BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 180
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits 3-hole 4-in. installations
  • Push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Ceramic disc valve
  • 1/4 turn handle stops
  • ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • High-arc spout swivels 360°
  • 1/2 in.-14 NPSM threaded male inlet shanks
  • Peerless products are backed by our Lifetime Limited Warranty
  • Requires Certification
  • Lead Law Compliant


Specifications

Bathroom Faucet Type:
Centerset
CEC Compliant:
For Sale in CA
Color Finish Name:
Brushed Nickel
Faucet Connection Size:
1/2 in
Faucet Mount:
Centerset
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Number of Handles:
Two Handle
Supply Lines Included:
No
UPC:
034449903134