This product requires certification to purchase.

Two Handle Roman Tub Faucet in Matte Black

Peerless®

Two Handle Roman Tub Faucet in Matte Black

  • Fast #
  • Part #PPTT4319BL
  • Item #9797987
  • Manufacturer Part #PTT4319-BL
5 out of 5 Customer Rating
Brand image
Peerless®

Two Handle Roman Tub Faucet in Matte Black

  • Fast #
  • Part #PPTT4319BL
  • Item #9797987
  • Manufacturer Part #PTT4319-BL
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 270
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Fits 3-hole, 8-16 inch installations
  • Temperature and volume controlled with handles
  • Trim kit only, must purchase rough-in R2707 separately to complete the unit
  • ADA Compliant
  • Peerless faucets are backed by our Lifetime Limited Warranty
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
10-11/25 in
Faucet Material:
Zinc
Faucet Type:
Roman Tub Faucet Only
Handle Material:
Zinc
Handle Type:
Lever
Height:
5-19/50 in
Number of Handles:
Two Handle
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
UPC:
195205018063