Single Function Showerhead in Matte Black
Universal Showering Single Function Showerhead in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6 Pallet: 240-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the sprayface of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Spray setting: Full body spray
- Metal ball connector for durability
- Ball swivel angle is 40° (20° per side)
- Standard 1/2-inch pipe fitting
- WaterSense® labeled showers use at least 20% less water than the industry standard without compromising performance
- Peerless showers are backed by our lifetime limited warranty
-
Green
Specifications
- ADA Compliant:
- No
- CEC Compliant:
- For Sale in CA
- Collection:
- Universal Showering
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 2-1/4 in
- Diameter:
- 8 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount
- Height:
- 8 in
- Shape:
- Square
- Showerhead Flow Rate:
- 1.5 gpm
- Showerhead Function:
- Single
- Spray Type:
- Full
- UPC:
- 195205054788
- WaterSense Labeled:
- Yes