This product requires certification to purchase.

Wand Assembly in Brilliance® Stainless

Peerless®

Wand Assembly in Brilliance® Stainless

  • Fast #
  • Part #PRP44477SS
  • Item #3409657
  • Manufacturer Part #RP44477SS
4.1 out of 5 Customer Rating
Brand image
Peerless®

Wand Assembly in Brilliance® Stainless

  • Fast #
  • Part #PRP44477SS
  • Item #3409657
  • Manufacturer Part #RP44477SS
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Stainless Steel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 720
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant, Not Certified


Specifications

CARB OTC LEED Compliant:
No
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Faucet Part Type:
Wand Assembly
Flow Rate:
2.2 gpm
GSA Approved:
No
IAPMO Listed:
No
Lead Law Compliance Level:
Compliant Not Certified
NSF Certified:
No
UPC:
034449526692