Wand Assembly in Polished Chrome
Wand Assembly in Polished Chrome
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 720-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant, Not Certified
Specifications
- CARB OTC LEED Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Wand Assembly
- GSA Approved:
- No
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Compliant Not Certified
- NSF Certified:
- No
- UPC:
- 034449526685