Showerhead in Chrome
Westchester® Showerhead in Chrome
Package Quantity Info:
Each: 1 Case: 8 Pallet: 240-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
-
Green
Specifications
- CEC Compliant:
- For Sale in CA
- Collection:
- Westchester®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Material:
- Plastic
- Showerhead Flow Rate:
- 1.75 gpm
- UPC:
- 034449886147
- WaterSense Labeled:
- Yes