Single Handle Bathroom Sink Faucet with Pop-Up Drain Assembly in Chrome
Westchester™ Single Handle Bathroom Sink Faucet with Pop-Up Drain Assembly in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 120-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Fits 3-hole 6-16 in. installations
- Push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
- Ceramic disc valve
- ADA compliant
- WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
-
Lead Law Compliant
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- CEC Compliant:
- For Sale in CA
- Collection:
- Westchester™
- Deck Plate Included:
- Yes
- Drain Included:
- Yes
- Faucet Connection Size:
- 7/8 in
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Spout Type:
- Fixed
- UPC:
- 034449882606
- WaterSense Labeled:
- Yes