Single Handle Kitchen Faucet in Chrome
Westchester™ Single Handle Kitchen Faucet in Chrome
Package Quantity Info:
Each: 1 Case: 3 Pallet: 90-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Choose Westchester for a balanced, timeless, and modern flair in your kitchen
- Fits single hole installations
- Optional escutcheon available for purchase separately
- Lever handle is ADA compliant
- High-arc spout swivels 360degrees
- Red/blue indicators
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B125.1
- Collection:
- Westchester™
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 14-5/16 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Faucet Valve Type:
- Ceramic Disc
- Flow Rate:
- 1.5 gpm
- GSA Approved:
- No
- Handle Included:
- Yes
- Handle Type:
- Lever
- IAPMO Listed:
- No
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 3-3/4 in
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Side Spray:
- No
- Spout Height:
- 9-7/16 in
- Spout Reach:
- 8 in
- Spout Swivel:
- 360°
- Spout Type:
- High Arc
- Supply Lines Included:
- No
- UL Listed:
- No
- UPC:
- 034449883108