This product requires certification to purchase.

Single Handle Multi Function Bathtub & Shower Faucet in Chrome (Trim Only)

Peerless®

Westchester™ Single Handle Multi Function Bathtub & Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #PPTT14423
  • Item #7586031
  • Manufacturer Part #PTT14423
3.7 out of 5 Customer Rating
Brand image
Peerless®

Westchester™ Single Handle Multi Function Bathtub & Shower Faucet in Chrome (Trim Only)

  • Fast #
  • Part #PPTT14423
  • Item #7586031
  • Manufacturer Part #PTT14423
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 162
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Choose Westchester for a balanced, timeless, and modern flair in your bathroom
  • Spray settings include: Full Body spray, Massaging spray
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Trim kit only, must order MultiChoice® Universal Valve separately to complete the unit
  • Recommended rough-in valve R10000-UNBX
  • Pull-up diverter tub spout
  • Lever handle is ADA compliant
  • WaterSense® labeled shower heads use at least 20% less water than the industry standard without compromising performance
  • Red/blue indicators
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1
Application:
Residential
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
Westchester™
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Depth:
6-22/25 in
Escutcheon Height:
6-7/8 in
Escutcheon Width:
6-7/8 in
Flow Rate:
1.5 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
4 in
NSF Certified:
No
Number of Handles:
Single Handle
Product Type:
Bathtub & Shower Faucet
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Flow Rate:
1.75 gpm
Showerhead Function:
Multi
Spray Type:
Full, Massage, Pause
Trim Only:
Yes
Tub Spout Reach:
5-1/2 in
Tub Spout Type:
Diverter
UPC:
034449894425
Valve Trim Type:
Pressure Balancing
WaterSense Labeled:
Yes