Single Handle Pressure Balancing Valve Trim in Oil Bronze
Westchester™ Single Handle Pressure Balancing Valve Trim in Oil Bronze
Package Quantity Info:
Each: 1 Case: 3 Pallet: 162-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Collection:
- Westchester™
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Oil Bronze
- Handle Material:
- Brass
- Handle Type:
- Lever
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Proposition 65:
- WARNING: This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- UPC:
- 034449894418
- Valve Trim Type:
- Pressure Balancing