This product requires certification to purchase.

Two Handle Bathroom Sink Faucet in Polished Chrome

Peerless®

Westchester™ Two Handle Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PP2523LF
  • Item #7586029
  • Manufacturer Part #P2523LF
4.4 out of 5 Customer Rating
Brand image
Peerless®

Westchester™ Two Handle Bathroom Sink Faucet in Polished Chrome

  • Fast #
  • Part #PP2523LF
  • Item #7586029
  • Manufacturer Part #P2523LF
4.4 out of 5 Customer Rating

X Points

Color Finish Name: Polished Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 3 Pallet: 108
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Choose Westchester for a balanced, timeless, and modern flair in your bathroom
  • Fits 3-hole 4 in. installations
  • Includes matching-finish drain assembly
  • Lever handles are ADA compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Standard spout
  • Red/blue indicators
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Commercial
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Collection:
Westchester™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Depth:
6-1/5 in
Drain Included:
Yes
Faucet Center Size:
4 in
Faucet Connection Size:
1/2 in
Faucet Height:
7-1/2 in
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Flow Rate:
1.0 gpm
GSA Approved:
No
Handle Material:
Brass
Handle Type:
Lever
Height:
3-31/100 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/16 in
NSF Certified:
No
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Spout Reach:
5-1/4 in
Spout Type:
Standard
Supply Lines Included:
No
Trim Only:
No
UL Listed:
No
UPC:
034449883214
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
9-9/16 in