This product requires certification to purchase.

Widespread Handles in Brushed Nickel

Peerless®

Widespread Handles in Brushed Nickel

  • Fast #
  • Part #PP3547LFBN
  • Item #9328025
  • Manufacturer Part #P3547LF-BN
5 out of 5 Customer Rating
Brand image
Peerless®

Widespread Handles in Brushed Nickel

  • Fast #
  • Part #PP3547LFBN
  • Item #9328025
  • Manufacturer Part #P3547LF-BN
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 3 Pallet: 150
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Fits 3-hole 6-16 in. installations
  • Includes matching finish push pop-up drain assembly
  • Ceramic cartridge
  • 1/4 turn handle stops
  • 1/2 in.-14 NPSM adapters
  • ADA Compliant
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
End Connections:
NPSM
Flow Rate:
1 gpm
Handle Material:
Metal
Handle Type:
Lever
Height:
7-53/100 in
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Material:
Metal
Number of Handles:
Two Handle
Spout Height:
7-1/2 in
Spout Reach:
4-3/4 in
Spout Type:
Low Arc
UPC:
034449974998
WaterSense Labeled:
Yes