Multi Function Hand Shower in Chrome
Xander® Multi Function Hand Shower in Chrome
Package Quantity Info:
Each: 1 Case: 12 Pallet: 252-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Coordinates perfectly with the Xander collection
- Includes hand shower, wall bracket, and hose
- Easy turn dial to change hand shower spray settings
- Push button activates pause function
- Pause is a non-positive shut-off
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Installs in minutes
- Spray settings include soft full spray, full body spray, drenching spray, and pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Includes 72" stainless steel hose
-
Green
Specifications
- ADA Compliant:
- No
- Collection:
- Xander®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 8-69/100
- Faucet Material:
- Plastic
- Faucet Mount:
- Shower Arm Mount, Wall Mount
- Hand Shower Diameter:
- 4-3/8
- Hand Shower Flow Rate:
- 1.5
- Height:
- 9-69/100
- Hose Included:
- Yes
- Hose Length:
- 72
- Pause Control:
- Yes
- Showerhead Function:
- Multi
- Spray Type:
- Full, Pause
- UPC:
- 034449949583
- WaterSense Labeled:
- Yes