Kitchen Soap Dispenser in Chrome
Xander® Kitchen Soap Dispenser in Chrome
Package Quantity Info:
Each: 1 Case: 10 Pallet: 360-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- Collection:
- Xander®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- GSA Approved:
- No
- IAPMO Listed:
- No
- Number of Holes:
- 1 Hole
- Spout Height:
- 2-1/2 in
- Spring Loaded:
- No
- UPC:
- 034449866347