Multi Function Hand Shower in Chrome
Xander® Multi Function Hand Shower in Chrome
Product Details
Product Details
- Coordinates perfectly with the Xander collection
- Includes hand shower, wall bar with adjustable slide, hose, and wall elbow
- Easy turn dial to change hand shower spray settings
- Push button activates pause function
- Pause is a non-positive shut-off
- Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
- Installs in minutes, following included installation guide
- Spray settings include soft full spray, full body spray, drenching spray, and pause
- Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
- Includes 72" stainless steel hose
-
Green
Specifications
- ADA Compliant:
- No
- Collection:
- Xander®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Depth:
- 6-22/25
- Faucet Mount:
- Wall Mount
- Hand Shower Diameter:
- 4-3/8
- Hand Shower Flow Rate:
- 1.5
- Hose Included:
- Yes
- Hose Length:
- 72
- Length:
- 25-1/2
- Pause Control:
- Yes
- Proposition 65:
- CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
- Showerhead Function:
- Multi
- Spray Type:
- Full, Pause
- UPC:
- 034449955539
- WaterSense Labeled:
- Yes