This product requires certification to purchase.

Multi Function Hand Shower in Matte Black

Peerless®

Xander® Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #PP62419BL
  • Item #9115367
  • Manufacturer Part #P62419-BL
5 out of 5 Customer Rating
Brand image
Peerless®

Xander® Multi Function Hand Shower in Matte Black

  • Fast #
  • Part #PP62419BL
  • Item #9115367
  • Manufacturer Part #P62419-BL
5 out of 5 Customer Rating

X Points

Color Finish Name: Matte Black Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 3 Pallet: 108
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Coordinates perfectly with the Xander collection
  • Includes hand shower, wall bar with adjustable slide, hose, and wall elbow
  • Easy turn dial to change hand shower spray settings
  • Push button activates pause function
  • Pause is a non-positive shut-off
  • Soft, rubber Touch-Clean® spray holes allow you to easily wipe away calcium and lime build-up from the spray face of your shower head and hand shower with the touch of a finger
  • Installs in minutes, following included installation guide
  • Spray settings include soft full spray, full body spray, drenching spray, and pause
  • Pause feature reduces water to a trickle, giving you space for shaving, lathering and other shower tasks while maintaining your temperature settings
  • Includes 72" stainless steel hose
  • Requires Certification
  • Green


Specifications

ADA Compliant:
No
Collection:
Xander®
Color Finish Category:
Blacks
Color Finish Name:
Matte Black
Depth:
6-22/25
Faucet Mount:
Wall Mount
Hand Shower Diameter:
4-3/8
Hand Shower Flow Rate:
1.5
Hose Included:
Yes
Hose Length:
72
Length:
25-1/2
Pause Control:
Yes
Proposition 65:
CALIFORNIA PROP 65 WARNING This product can expose you to Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov. Wash hands after installing or removing the product.
Showerhead Function:
Multi
Spray Type:
Full, Pause
UPC:
034449955546
WaterSense Labeled:
Yes