8 oz. Deck Mount Plastic Soap & Lotion Dispenser in Matte Black
Xander® 8 oz. Deck Mount Plastic Soap & Lotion Dispenser in Matte Black
Package Quantity Info:
Each: 1 Case: 10 Pallet: 360-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Soap dispenser
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Capacity:
- 8 oz
- Collection:
- Xander®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 2-1/2 in
- Installation Type:
- Deck Mount
- Material:
- Plastic
- Material Type:
- ABS
- Origin:
- Global
- UPC:
- 034449941839
- Width:
- 1-47/50 in