This product requires certification to purchase.

Single Handle Monoblock Bathroom Sink Faucet in Chrome

Peerless®

Xander® Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #PP1519LF
  • Item #7561910
  • Manufacturer Part #P1519LF
5 out of 5 Customer Rating
Brand image
Peerless®

Xander® Single Handle Monoblock Bathroom Sink Faucet in Chrome

  • Fast #
  • Part #PP1519LF
  • Item #7561910
  • Manufacturer Part #P1519LF
5 out of 5 Customer Rating

X Points

Color Finish Name: Chrome Select Color Finish Name

Package Quantity Info:

Each: 1 Case: 6 Pallet: 144
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Fits 1 or 3-hole installations
  • Optional 6-in. deck plate included for 3-hole installations
  • Push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
  • Ceramic disc valve
  • WaterSense® labeled faucet uses at least 20% less water than the industry standard without compromising performance
  • Rigid spout does not swivel
  • Red/blue indicators
  • Polymer braided flexible supply hose with 3/8 in. compression fitting - 29-7/16 in. (747mm) long
  • Peerless products are backed by our Lifetime Limited Warranty
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.18.1, ASME A112.18.2
Application:
Commercial, Residential
Bathroom Faucet Type:
Monoblock
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1, CSA B125.2
Cartridge Type:
Ceramic Disc
Collection:
Xander®
Color Finish Category:
Chromes
Color Finish Name:
Chrome
Deck Plate Included:
Yes
Depth:
6-19/50 in
Drain Included:
Yes
Faucet Connection Size:
3/8 in
Faucet Height:
5-3/16 in
Faucet Material:
Brass
Flow Rate:
1.0 gpm
Handle Material:
Brass
Handle Type:
Lever
Height:
5-1/4 in
IAPMO Listed:
Yes
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
Maximum Deck Thickness:
1-3/8 in
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole, 3 Hole
Spout Height:
5-1/4 in
Spout Reach:
5 in
Spout Type:
Rigid
Supply Lines Included:
Yes
Trim Only:
No
UPC:
034449866507
Vandal Resistant:
No
WaterSense Labeled:
Yes
Width:
6 in