Single Handle Monoblock Bathroom Sink Faucet in Chrome
Xander Single Handle Monoblock Bathroom Sink Faucet in Chrome
Package Quantity Info:
Each: 1 Case: 6 Pallet: 144-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Fits 1 or 3-hole 4-in. installations
- Optional 6-in. deck plate included for 3-hole installations
- Metal push pop-up drain assembly in matching finish (included) is ADA compliant and simple to install, operate and clean
- Ceramic disc valve
- ADA compliant
- Ceramic cartridge
- Red/Blue indicator markings
- Polymer braided flexible supply hose with 3/8 in. compression fitting - 29-7/16 in. (747mm) long
- 0.5 gallons per minute flow rate
- Includes metal drain with pop-up type fitting with plated flange and stopper
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Bathroom Faucet Type:
- Monoblock
- Collection:
- Xander
- Color Finish Category:
- Chromes
- Color Finish Name:
- Chrome
- Faucet Connection Size:
- 3/8 in
- Faucet Height:
- 5-3/16
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 0.5 gpm
- Handle Type:
- Lever
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 1-3/8
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole, 3 Hole
- Origin:
- Global
- Spout Height:
- 3-1/8
- Spout Reach:
- 5
- Spout Type:
- Rigid
- Supply Lines Included:
- Yes
- UPC:
- 034449995634
- WaterSense Labeled:
- No